Skip to content Skip to navigation menu
Chicago-Latrobe69042

69042

150-DH #42 PARA DEEPHOLE JOB DR
Item #103915184
  • #42 Diameter
  • 2.25 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe69042
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #42 Diameter
  • 2.25 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 2.37 mm
Coating Bright
Material HSS
Diameter - Wire #42
Flute Length 1.25 in
Point Angle 135 degree
Shank Length 1 in
Drill Style Jobber
No. of Flutes 2
Diameter - Decimal 0.0935 in
Shank Size 0.0935 in
Shank Type Straight
Flute Length - Metric 31.75 mm
Shank Length - Metric 25.4 mm
Overall Length 2.25 in
Weight 0.1 LB
EAN or UPC 662355690420
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison