Skip to content Skip to navigation menu
Chicago-Latrobe69029

69029

150-DH #29 PARA DEEPHOLE JOB DR
Item #103915557
  • #29 Diameter
  • 2.875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe69029
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #29 Diameter
  • 2.875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Type Straight
Shank Size 0.136 in
Diameter - Decimal 0.136 in
Overall Length 2.875 in
Drill Style Jobber
Flute Length 1.75 in
No. of Flutes 2
Flute Length - Metric 44.45 mm
Coating Bright
Shank Size - Metric 3.45 mm
Diameter - Wire #29
Shank Length 1.125 in
Material HSS
Point Angle 135 degree
Shank Length - Metric 28.57 mm
Weight 0.1 LB
EAN or UPC 662355690291
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison