Skip to content Skip to navigation menu
Chicago-Latrobe69028

69028

150-DH #28 PARA DEEPHOLE JOB DR
Item #103918672
  • #28 Diameter
  • 2.875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe69028
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #28 Diameter
  • 2.875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Overall Length 2.875 in
Shank Length 1.125 in
Flute Length - Metric 44.45 mm
Shank Length - Metric 28.57 mm
Point Angle 135 degree
Flute Length 1.75 in
No. of Flutes 2
Drill Style Jobber
Coating Bright
Shank Type Straight
Material HSS
Diameter - Wire #28
Shank Size - Metric 3.57 mm
Diameter - Decimal 0.1405 in
Shank Size 0.1405 in
Weight 0.1 LB
EAN or UPC 662355690284
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison