Skip to content Skip to navigation menu
Chicago-Latrobe69003

69003

150-DH #3 PARA DEEPHOLE JOB DR
Item #103914611
  • #3 Diameter
  • 3.75 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe69003
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #3 Diameter
  • 3.75 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Material HSS
Flute Length - Metric 63.5 mm
Coating Bright
Flute Length 2.5 in
Diameter - Wire #3
Diameter - Decimal 0.213 in
Shank Type Straight
Shank Length - Metric 31.75 mm
Point Angle 135 degree
Shank Size - Metric 5.41 mm
Shank Length 1.25 in
Drill Style Jobber
Shank Size 0.213 in
No. of Flutes 2
Overall Length 3.75 in
Weight 0.3 LB
EAN or UPC 662355690031
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison