
- U Diameter
- 5 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Flute Length - Metric | 92.07 mm |
Diameter - Wire | U |
Flute Length | 3.625 in |
Shank Type | Straight |
Shank Size - Metric | 9.35 mm |
Diameter - Decimal | 0.368 in |
Material | HSS |
Shank Size | 0.368 in |
No. of Flutes | 2 |
Coating | Bright |
Drill Style | Jobber |
Shank Length - Metric | 34.92 mm |
Point Angle | 135 degree |
Overall Length | 5 in |
Shank Length | 1.375 in |
Weight | 0.7 LB |
EAN or UPC | 662355689899 |
