- I Diameter
- 4.125 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Shank Length | 1.25 in |
| Flute Length - Metric | 73.02 mm |
| Diameter - Wire | I |
| Material | HSS |
| Shank Size - Metric | 6.91 mm |
| Shank Size | 0.272 in |
| Diameter - Decimal | 0.272 in |
| Coating | Bright |
| Shank Type | Straight |
| Shank Length - Metric | 31.75 mm |
| Drill Style | Jobber |
| Overall Length | 4.125 in |
| Flute Length | 2.875 in |
| Weight | 0.6 LB |
| EAN or UPC | 662355689783 |

