
- B Diameter
- 4 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Type | Straight |
Diameter - Decimal | 0.238 in |
Material | HSS |
Flute Length - Metric | 69.85 mm |
Coating | Bright |
No. of Flutes | 2 |
Point Angle | 135 degree |
Diameter - Wire | B |
Shank Length | 1.25 in |
Shank Length - Metric | 31.75 mm |
Shank Size | 0.238 in |
Drill Style | Jobber |
Overall Length | 4 in |
Flute Length | 2.75 in |
Shank Size - Metric | 6.05 mm |
Weight | 0.4 LB |
EAN or UPC | 662355689714 |
