- 1/4 in - E Diameter
- 4 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Size | 0.25 in |
| Coating | Bright |
| Shank Length | 1.25 in |
| Shank Size - Metric | 6.35 mm |
| Diameter - Wire | E |
| Material | HSS |
| Flute Length | 2.75 in |
| Drill Style | Jobber |
| No. of Flutes | 2 |
| Shank Length - Metric | 31.75 mm |
| Point Angle | 135 degree |
| Diameter - Decimal | 0.25 in |
| Overall Length | 4 in |
| Flute Length - Metric | 69.85 mm |
| Diameter - Fraction | 1/4 in |
| Shank Type | Straight |
| Weight | 0.5 LB |
| EAN or UPC | 662355689165 |

