Skip to content Skip to navigation menu
Chicago-Latrobe68908

68908

150-DH 1/8 PARA DEEPHOLE JOB DR
Item #103915180
  • 1/8 in Diameter
  • 2.75 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe68908
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8 in Diameter
  • 2.75 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Overall Length 2.75 in
Shank Size - Metric 3.17 mm
Point Angle 135 degree
Flute Length - Metric 41.27 mm
Shank Length - Metric 28.57 mm
Flute Length 1.625 in
Shank Type Straight
Material HSS
Diameter - Fraction 1/8 in
Shank Length 1.125 in
Drill Style Jobber
No. of Flutes 2
Coating Bright
Shank Size 0.125 in
Diameter - Decimal 0.125 in
Weight 0.1 LB
EAN or UPC 662355689080
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison