Skip to content Skip to navigation menu
Chicago-Latrobe68880

68880

120-DH #40 PARA DEEPHOLE TL DR
Item #103915879
  • #40 Diameter
  • 4.625 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe68880
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #40 Diameter
  • 4.625 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank End Feature Length 0.15625 in
Diameter - Decimal 0.098 in
Shank Size - Metric 2.49 mm
Shank End Feature Tang
Flute Length - Metric 79.38 mm
Shank Length - Metric 38.1 mm
Material HSS
Shank Size 0.098 in
Diameter - Wire #40
Shank Length 1.5 in
Coating Bright
Shank Type Straight
Overall Length 4.625 in
Point Angle 135 degree
Drill Style Taper Length
No. of Flutes 2
Flute Length 3.125 in
Weight 0.2 LB
EAN or UPC 662355688809
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison