Skip to content Skip to navigation menu
Chicago-Latrobe68877

68877

120-DH #37 PARA DEEPHOLE TL DR
Item #103916135
  • #37 Diameter
  • 4.625 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe68877
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #37 Diameter
  • 4.625 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length 1.5 in
Shank End Feature Tang
Shank Size - Metric 2.64 mm
Material HSS
Shank Length - Metric 38.1 mm
Overall Length 4.625 in
Point Angle 135 degree
Drill Style Taper Length
Diameter - Wire #37
No. of Flutes 2
Coating Bright
Shank Type Straight
Diameter - Decimal 0.104 in
Shank End Feature Length 0.15625 in
Flute Length 3.125 in
Shank Size 0.104 in
Flute Length - Metric 79.38 mm
Weight 0.2 LB
EAN or UPC 662355688779
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison