- #36 Diameter
- 4.625 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank End Feature Length | 0.15625 in |
| Shank Size - Metric | 2.71 mm |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Material | HSS |
| Point Angle | 135 degree |
| Diameter - Wire | #36 |
| Diameter - Decimal | 0.1065 in |
| Coating | Bright |
| Shank End Feature | Tang |
| Flute Length | 3.125 in |
| Drill Style | Taper Length |
| Shank Length - Metric | 38.1 mm |
| Flute Length - Metric | 79.38 mm |
| Shank Size | 0.1065 in |
| Shank Length | 1.5 in |
| Overall Length | 4.625 in |
| Weight | 0.2 LB |
| EAN or UPC | 662355688762 |

