- #30 Diameter
- 5.375 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Overall Length | 5.375 in |
| Shank Length - Metric | 44.45 mm |
| Material | HSS |
| Shank Size | 0.1285 in |
| Coating | Bright |
| Shank End Feature | Tang |
| Shank Length | 1.75 in |
| Drill Style | Taper Length |
| Diameter - Wire | #30 |
| Shank Size - Metric | 3.26 mm |
| Shank End Feature Length | 0.28125 in |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Diameter - Decimal | 0.1285 in |
| Flute Length | 3.625 in |
| Flute Length - Metric | 92.07 mm |
| Weight | 0.2 LB |
| EAN or UPC | 662355688700 |

