- 35/64 in Diameter
- 8.25 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length | 6.25 in |
| Drill Style | Taper Length |
| Shank Size | 0.5469 in |
| Coating | Bright |
| Flute Length - Metric | 158.75 mm |
| Material | HSS |
| Shank End Feature Length | 0.5 in |
| Diameter - Decimal | 0.546875 in |
| Shank Type | Straight |
| Shank Length - Metric | 50.8 mm |
| Shank Length | 2 in |
| Point Angle | 135 degree |
| Shank End Feature | Tang |
| Shank Size - Metric | 13.89 mm |
| Diameter - Fraction | 35/64 in |
| Overall Length | 8.25 in |
| No. of Flutes | 2 |
| Weight | 0.4 LB |
| EAN or UPC | 662355688359 |

