- 17/32 in Diameter
- 8 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Overall Length | 8 in |
| Shank Length - Metric | 50.8 mm |
| Shank End Feature Length | 0.5 in |
| Point Angle | 135 degree |
| Shank End Feature | Tang |
| Shank Size - Metric | 13.49 mm |
| Diameter - Fraction | 17/32 in |
| Diameter - Decimal | 0.53125 in |
| No. of Flutes | 2 |
| Drill Style | Taper Length |
| Flute Length - Metric | 152.4 mm |
| Shank Length | 2 in |
| Shank Type | Straight |
| Coating | Bright |
| Material | HSS |
| Shank Size | 0.5312 in |
| Flute Length | 6 in |
| Weight | 0.4 LB |
| EAN or UPC | 662355688342 |

