- 31/64 in Diameter
- 7.75 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length | 5.75 in |
| Coating | Bright |
| Flute Length - Metric | 146.05 mm |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Overall Length | 7.75 in |
| Material | HSS |
| Diameter - Fraction | 31/64 in |
| Shank Length | 2 in |
| Diameter - Decimal | 0.484375 in |
| Shank End Feature | Tang |
| Shank Size | 0.4844 in |
| Drill Style | Taper Length |
| Shank Length - Metric | 50.8 mm |
| Shank End Feature Length | 0.5 in |
| Shank Size - Metric | 12.3 mm |
| Point Angle | 135 degree |
| Weight | 0.3 LB |
| EAN or UPC | 662355688311 |

