Skip to content Skip to navigation menu
Chicago-Latrobe68816

68816

120-DH 1/4-E PARA DEEPHOL TL DR
Item #103916131
  • 1/4 in - E Diameter
  • 6.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe68816
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in - E Diameter
  • 6.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank End Feature Length 0.3125 in
Diameter - Fraction 1/4 in
Flute Length - Metric 122.24 mm
Shank Type Straight
Shank End Feature Tang
Point Angle 135 degree
Shank Length - Metric 33.34 mm
No. of Flutes 2
Flute Length 4.8125 in
Diameter - Wire E
Shank Size 0.25 in
Diameter - Decimal 0.25 in
Material HSS
Shank Length 1.3125 in
Drill Style Taper Length
Shank Size - Metric 6.35 mm
Coating Bright
Overall Length 6.125 in
Weight 0.8 LB
EAN or UPC 662355688168
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison