- 13/64 in Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 41.27 mm |
| Shank End Feature Length | 0.3125 in |
| Diameter - Decimal | 0.203125 in |
| Drill Style | Taper Length |
| Flute Length - Metric | 111.13 mm |
| Coating | Bright |
| Overall Length | 6 in |
| Shank Size | 0.2031 in |
| Shank Type | Straight |
| Flute Length | 4.375 in |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Shank End Feature | Tang |
| Shank Size - Metric | 5.16 mm |
| Material | HSS |
| Shank Length | 1.625 in |
| Diameter - Fraction | 13/64 in |
| Weight | 0.5 LB |
| EAN or UPC | 662355688137 |

