Skip to content Skip to navigation menu
Chicago-Latrobe68805

68805

120-DH 5/64 PARA DEEPHOLE TL DR
Item #103915336
  • 5/64 in Diameter
  • 3.75 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe68805
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/64 in Diameter
  • 3.75 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 1.98 mm
Flute Length - Metric 57.15 mm
Flute Length 2.25 in
Shank End Feature Tang
Shank Length - Metric 38.1 mm
No. of Flutes 2
Overall Length 3.75 in
Material HSS
Shank End Feature Length 0.125 in
Shank Type Straight
Diameter - Fraction 5/64 in
Shank Size 0.0781 in
Drill Style Taper Length
Point Angle 135 degree
Shank Length 1.5 in
Diameter - Decimal 0.078125 in
Coating Bright
Weight 0.1 LB
EAN or UPC 662355688052
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison