- 1/16 in Diameter
- 3 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 50.8 mm |
| Diameter - Fraction | 1/16 in |
| Material | HSS |
| Shank Type | Straight |
| Coating | Bright |
| Shank Size - Metric | 1.59 mm |
| Overall Length | 3 in |
| Flute Length | 2 in |
| Point Angle | 135 degree |
| No. of Flutes | 2 |
| Shank End Feature | Tang |
| Shank Length - Metric | 25.4 mm |
| Shank Length | 1 in |
| Diameter - Decimal | 0.0625 in |
| Shank Size | 0.0625 in |
| Drill Style | Taper Length |
| Weight | 0.1 LB |
| EAN or UPC | 662355688045 |

