
- 1/16 in - 1/2 in Size Range
- 29 Pieces
- 135 degree Point Angle
- TiN Coating
Size Range | 1/16 in - 1/2 in |
Point Angle | 135 degree |
No. of Pieces | 29 |
Drill Type | Parabolic |
Weight | 3.2 LB |
EAN or UPC | 662355577349 |

Size Range | 1/16 in - 1/2 in |
Point Angle | 135 degree |
No. of Pieces | 29 |
Drill Type | Parabolic |
Weight | 3.2 LB |
EAN or UPC | 662355577349 |