- 9/32 in Diameter
- 4.25 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Overall Length | 4.25 in |
| Finish | Steam Oxide |
| Diameter - Fraction | 9/32 in |
| Flute Length | 2.9375 in |
| Material | HSS |
| Shank Length | 1.3125 in |
| Flute Length - Metric | 74.61 mm |
| Drill Length Type | Jobber |
| Shank Length - Metric | 33.34 mm |
| No. of Flutes | 2 |
| Shank Size - Metric | 7.14 mm |
| Diameter - Decimal | 0.28125 in |
| Point Angle | 118 degree |
| Shank Size | 0.2812 in |
| Point Shape | Split |
| Shank Type | Straight |
| Coating | Steam Oxide |
| Drill Style | Jobber |
| Direction of Rotation | Right Hand |
| Drill Size | 0.28 in |
| Size Type | Decimal |
| Weight | 0.4 LB |
| EAN or UPC | 662355572184 |

