- 90 degrees Countersink Angle
- HSS Material
- Steam Oxide Coating
- 0.25 in Shank Diameter
| Overall Length | 1.75 in |
| Shank Diameter | 0.25 in |
| Weight | 0.1 LB |
| EAN or UPC | 662355568583 |
| Overall Length | 1.75 in |
| Shank Diameter | 0.25 in |
| Weight | 0.1 LB |
| EAN or UPC | 662355568583 |