- 2.125 in Overall Length
| Finish | Bright |
| Shank Size - Metric | 7.94 mm |
| Material | HSS |
| Diameter - Decimal | 0.1094 in |
| Diameter - Metric | 2.78 mm |
| End Type | Double |
| Drill Style | Center Drill |
| Flute Length - Metric | 20.62 mm |
| Diameter - Fraction | 7/64 in |
| No. of Flutes | 2 |
| Weight | 0.1 LB |
| EAN or UPC | 662355567647 |

