- 2 in Overall Length
| Diameter - Decimal | 0.0938 in |
| No. of Flutes | 2 |
| Diameter - Fraction | 3/32 in |
| Diameter - Metric | 2.38 mm |
| Shank Size - Metric | 6.35 mm |
| End Type | Double |
| Flute Length - Metric | 17.45 mm |
| Drill Style | Center Drill |
| Finish | Bright |
| Material | HSS |
| Weight | 0.1 LB |
| EAN or UPC | 662355567630 |

