- 82 degrees Countersink Angle
- HSS Material
- Steam Oxide Coating
- 0.5 in Shank Diameter
| Overall Length | 2.625 in |
| Shank Diameter | 0.5 in |
| Weight | 0.2 LB |
| EAN or UPC | 662355567449 |
| Overall Length | 2.625 in |
| Shank Diameter | 0.5 in |
| Weight | 0.2 LB |
| EAN or UPC | 662355567449 |