
- 82 degrees Countersink Angle
- HSS Material
- Steam Oxide Coating
- 0.25 in Shank Diameter
Overall Length | 2 in |
Shank Diameter | 0.25 in |
Weight | 0.1 LB |
EAN or UPC | 662355567401 |

Overall Length | 2 in |
Shank Diameter | 0.25 in |
Weight | 0.1 LB |
EAN or UPC | 662355567401 |