- 3.25 in Overall Length
| Finish | Bright |
| Diameter - Fraction | 1/4 in |
| No. of Flutes | 2 |
| Diameter - Metric | 6.35 mm |
| Material | HSS |
| Diameter - Decimal | 0.25 in |
| End Type | Double |
| Drill Style | Center Drill |
| Flute Length - Metric | 31.75 mm |
| Shank Size - Metric | 15.88 mm |
| Weight | 0.2 LB |
| EAN or UPC | 662355567074 |

