- 1/4 in - 1/2 in Size Range
- 5 Pieces
- 118 degree Point Angle
- Steam Oxide Coating
| Size Range | 1/4 in - 1/2 in |
| Point Angle | 118 degree |
| Drill Type | General Purpose |
| No. of Pieces | 5 |
| Weight | 0.5 LB |
| EAN or UPC | 662355563403 |
| Size Range | 1/4 in - 1/2 in |
| Point Angle | 118 degree |
| Drill Type | General Purpose |
| No. of Pieces | 5 |
| Weight | 0.5 LB |
| EAN or UPC | 662355563403 |