- 1/2 in Diameter
- 3.6875 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size | 0.25 in |
| Material | HSS |
| Coating | Steam Oxide |
| Shank Size - Metric | 6.35 mm |
| Overall Length | 3.6875 in |
| Shank Length - Metric | 22.22 mm |
| Point Angle | 118 degree |
| Diameter - Fraction | 1/2 in |
| Flute Length - Metric | 57.15 mm |
| Diameter - Decimal | 0.5 in |
| No. of Flutes | 2 |
| Shank Type | Reduced |
| Shank Length | 0.875 in |
| Flute Length | 2.25 in |
| Drill Style | Reduced Shank |
| Weight | 0.3 LB |
| EAN or UPC | 662355563328 |

