- 7/16 in Diameter
- 3.375 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 22.22 mm |
| Shank Size - Metric | 6.35 mm |
| No. of Flutes | 2 |
| Overall Length | 3.375 in |
| Flute Length | 2 in |
| Diameter - Decimal | 0.4375 in |
| Flute Length - Metric | 50.8 mm |
| Drill Style | Reduced Shank |
| Point Angle | 118 degree |
| Material | HSS |
| Coating | Steam Oxide |
| Diameter - Fraction | 7/16 in |
| Shank Type | Reduced |
| Shank Size | 0.25 in |
| Shank Length | 0.875 in |
| Weight | 0.2 LB |
| EAN or UPC | 662355563281 |

