- 5/16 in Diameter
- 2.75 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Point Angle | 118 degree |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.3125 in |
| Shank Size - Metric | 6.35 mm |
| Shank Size | 0.25 in |
| Material | HSS |
| Overall Length | 2.75 in |
| Coating | Steam Oxide |
| Shank Type | Reduced |
| Shank Length | 0.875 in |
| Drill Style | Reduced Shank |
| Diameter - Fraction | 5/16 in |
| Flute Length - Metric | 34.92 mm |
| Shank Length - Metric | 22.22 mm |
| Flute Length | 1.375 in |
| Weight | 0.1 LB |
| EAN or UPC | 662355563205 |

