Skip to content Skip to navigation menu
Chicago-Latrobe55435

55435

190 35/64 HSS 1/2 SHANK S&D-TIN
Item #103915828
  • 35/64 in Diameter
  • 6 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Reduced Shank Type
+ Show More + Show Less
Chicago-Latrobe55435
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35/64 in Diameter
  • 6 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Neck Diameter 0.5029 in
Shank Neck Length 0.5 in
Flute Length 3.125 in
Shank Type Reduced
Shank Size 0.5 in
Material HSS
Flute Length - Metric 79.38 mm
Diameter - Decimal 0.546875 in
Shank Length 2.25 in
Shank Size - Metric 12.7 mm
Coating Steam Oxide
Diameter - Fraction 35/64 in
Shank Length - Metric 57.15 mm
Drill Style Silver & Deming
Overall Length 6 in
No. of Flutes 2
Point Angle 118 degree
Weight 0.3 LB
EAN or UPC 662355554357
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison