
- 5/8 in Diameter
- 8.75 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Size - Metric | 15.88 mm |
Flute Length | 6.5 in |
Drill Style | Taper Length |
Shank Type | Straight |
Diameter - Fraction | 5/8 in |
Material | HSS |
Shank Length | 2.25 in |
No. of Flutes | 2 |
Point Angle | 135 degree |
Shank End Feature Length | 0.5625 in |
Diameter - Decimal | 0.625 in |
Shank Length - Metric | 57.15 mm |
Flute Length - Metric | 165.1 mm |
Overall Length | 8.75 in |
Shank End Feature | Tang |
Shank Size | 0.625 in |
Coating | TiN |
Weight | 0.6 LB |
EAN or UPC | 662355552728 |
