
- 9/16 in Diameter
- 8.25 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Diameter - Fraction | 9/16 in |
Shank Size | 0.5625 in |
Flute Length - Metric | 158.75 mm |
Flute Length | 6.25 in |
Shank End Feature | Tang |
Shank Length - Metric | 50.8 mm |
Material | HSS |
Diameter - Decimal | 0.5625 in |
Shank Size - Metric | 14.29 mm |
Shank Type | Straight |
No. of Flutes | 2 |
Shank Length | 2 in |
Overall Length | 8.25 in |
Shank End Feature Length | 0.5 in |
Drill Style | Taper Length |
Point Angle | 135 degree |
Coating | TiN |
Weight | 0.5 LB |
EAN or UPC | 662355552681 |
