- 27/64 in Diameter
- 7.25 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Point Angle | 135 degree |
| Shank Length - Metric | 39.69 mm |
| Flute Length - Metric | 144.46 mm |
| Shank Size - Metric | 10.72 mm |
| Shank End Feature | Tang |
| Shank Length | 1.5625 in |
| Shank End Feature Length | 0.4375 in |
| Diameter - Decimal | 0.421875 in |
| Overall Length | 7.25 in |
| No. of Flutes | 2 |
| Drill Style | Taper Length |
| Shank Size | 0.4219 in |
| Coating | TiN |
| Material | HSS |
| Shank Type | Straight |
| Flute Length | 5.6875 in |
| Diameter - Fraction | 27/64 in |
| Weight | 0.2 LB |
| EAN or UPC | 662355552599 |

