- 9/32 in Diameter
- 6.25 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| Shank Size - Metric | 7.14 mm |
| Overall Length | 6.25 in |
| Flute Length | 5 in |
| Shank Length - Metric | 31.75 mm |
| Diameter - Fraction | 9/32 in |
| Shank Size | 0.2812 in |
| Point Angle | 135 degree |
| Diameter - Decimal | 0.28125 in |
| Shank Type | Straight |
| Shank End Feature | Tang |
| Drill Style | Taper Length |
| Shank End Feature Length | 0.34375 in |
| No. of Flutes | 2 |
| Shank Length | 1.25 in |
| Flute Length - Metric | 127 mm |
| Coating | TiN |
| Weight | 1.0 LB |
| EAN or UPC | 662355552506 |

