Skip to content Skip to navigation menu
Chicago-Latrobe55245

55245

120DHT 13/64 PARA DEEPHOL TLDR-TIN
Item #103882546
  • 13/64 in Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe55245
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13/64 in Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Diameter - Fraction 13/64 in
Shank Length 1.625 in
Coating TiN
Overall Length 6 in
Shank Size 0.2031 in
Diameter - Decimal 0.203125 in
Shank Type Straight
No. of Flutes 2
Drill Style Taper Length
Shank Length - Metric 41.27 mm
Shank Size - Metric 5.16 mm
Flute Length 4.375 in
Shank End Feature Tang
Flute Length - Metric 111.13 mm
Material HSS
Shank End Feature Length 0.3125 in
Point Angle 135 degree
Weight 0.5 LB
EAN or UPC 662355552452
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison