- 3/16 in Diameter
- 5.75 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank End Feature | Tang |
| Shank Length - Metric | 41.27 mm |
| Drill Style | Taper Length |
| Shank Type | Straight |
| Diameter - Fraction | 3/16 in |
| Shank Size | 0.1875 in |
| Shank Size - Metric | 4.76 mm |
| Point Angle | 135 degree |
| Shank End Feature Length | 0.28125 in |
| Diameter - Decimal | 0.1875 in |
| Material | HSS |
| No. of Flutes | 2 |
| Flute Length | 4.125 in |
| Overall Length | 5.75 in |
| Flute Length - Metric | 104.77 mm |
| Coating | TiN |
| Shank Length | 1.625 in |
| Weight | 0.4 LB |
| EAN or UPC | 662355552445 |

