Skip to content Skip to navigation menu
Chicago-Latrobe55243

55243

120DHT 11/64 PARA DEEPHOL TLDR-TIN
Item #103886827
  • 11/64 in Diameter
  • 5.75 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe55243
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11/64 in Diameter
  • 5.75 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 41.27 mm
Flute Length - Metric 104.77 mm
Drill Style Taper Length
Shank Size 0.1719 in
Diameter - Fraction 11/64 in
Shank Size - Metric 4.37 mm
Shank Type Straight
Overall Length 5.75 in
No. of Flutes 2
Material HSS
Diameter - Decimal 0.171875 in
Coating TiN
Flute Length 4.125 in
Shank End Feature Length 0.28125 in
Point Angle 135 degree
Shank Length 1.625 in
Shank End Feature Tang
Weight 0.4 LB
EAN or UPC 662355552438
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison