Skip to content Skip to navigation menu
Chicago-Latrobe55241

55241

120DHT 9/64 PARA DEEPHOL TL DR-TIN
Item #103927249
  • 9/64 in Diameter
  • 5.375 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe55241
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9/64 in Diameter
  • 5.375 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank End Feature Length 0.28125 in
Coating TiN
Point Angle 135 degree
Shank End Feature Tang
Shank Type Straight
Overall Length 5.375 in
Drill Style Taper Length
Shank Size 0.1406 in
No. of Flutes 2
Material HSS
Shank Size - Metric 3.57 mm
Shank Length - Metric 44.45 mm
Shank Length 1.75 in
Flute Length 3.625 in
Diameter - Decimal 0.140625 in
Diameter - Fraction 9/64 in
Flute Length - Metric 92.07 mm
Weight 0.2 LB
EAN or UPC 662355552414
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison