
- 5/64 in Diameter
- 3.75 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Shank End Feature Length | 0.125 in |
Coating | TiN |
Drill Style | Taper Length |
Material | HSS |
Shank Type | Straight |
Shank Length - Metric | 38.1 mm |
No. of Flutes | 2 |
Diameter - Fraction | 5/64 in |
Shank End Feature | Tang |
Flute Length - Metric | 57.15 mm |
Shank Size - Metric | 1.98 mm |
Diameter - Decimal | 0.078125 in |
Flute Length | 2.25 in |
Overall Length | 3.75 in |
Shank Size | 0.0781 in |
Point Angle | 135 degree |
Shank Length | 1.5 in |
Weight | 0.1 LB |
EAN or UPC | 662355552377 |
