Skip to content Skip to navigation menu
Chicago-Latrobe55236

55236

120DHT 1/16 PARA DEEPHOLE TL DR-TIN
Item #103914566
  • 1/16 in Diameter
  • 3 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe55236
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/16 in Diameter
  • 3 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length 1 in
Shank End Feature Tang
Overall Length 3 in
Shank Type Straight
Shank Size - Metric 1.59 mm
Diameter - Fraction 1/16 in
Drill Style Taper Length
Shank Size 0.0625 in
Shank Length - Metric 25.4 mm
Point Angle 135 degree
Diameter - Decimal 0.0625 in
Flute Length 2 in
Coating TiN
Material HSS
No. of Flutes 2
Flute Length - Metric 50.8 mm
Weight 0.1 LB
EAN or UPC 662355552360
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison