Skip to content Skip to navigation menu
Chicago-Latrobe55115

55115

2157 23/64 GP SCREW MACHINE-TIN
Item #103883095
  • 23/64 in Diameter
  • 3.0625 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe55115
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 23/64 in Diameter
  • 3.0625 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length 1.3125 in
Shank Size 0.3594 in
Point Angle 118 degree
Coating TiN
Shank Type Straight
No. of Flutes 2
Overall Length 3.0625 in
Shank Size - Metric 9.13 mm
Flute Length - Metric 44.45 mm
Flute Length 1.75 in
Diameter - Decimal 0.359375 in
Diameter - Fraction 23/64 in
Material HSS
Drill Style Screw Machine
Shank Length - Metric 33.34 mm
Weight 0.4 LB
EAN or UPC 662355551158
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison