- N Diameter
- 4.375 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length | 1.3125 in |
| Shank Size | 0.302 in |
| Shank Length - Metric | 33.34 mm |
| Overall Length | 4.375 in |
| Material | HSS-CO 8% (M42) |
| Point Angle | 135 degree |
| Drill Style | Jobber |
| Diameter - Decimal | 0.302 in |
| Shank Type | Straight |
| Coating | TiN |
| Flute Length | 3.0625 in |
| Diameter - Wire | N |
| No. of Flutes | 2 |
| Flute Length - Metric | 77.79 mm |
| Shank Size - Metric | 7.67 mm |
| Weight | 0.4 LB |
| EAN or UPC | 662355541135 |

