- #36 Diameter
- 2.5 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Coating | TiN |
| Overall Length | 2.5 in |
| Drill Style | Jobber |
| Shank Size - Metric | 2.71 mm |
| Diameter - Decimal | 0.1065 in |
| Material | HSS-CO 8% (M42) |
| Flute Length | 1.4375 in |
| Point Angle | 135 degree |
| Flute Length - Metric | 36.51 mm |
| Shank Length | 1.0625 in |
| Shank Length - Metric | 26.99 mm |
| No. of Flutes | 2 |
| Diameter - Wire | #36 |
| Shank Size | 0.1065 in |
| Shank Type | Straight |
| Weight | 0.1 LB |
| EAN or UPC | 662355540466 |

