
- 5/64 in Diameter
- 2 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Flute Length | 1 in |
Shank Type | Straight |
Shank Size | 0.0781 in |
Shank Length | 1 in |
Flute Length - Metric | 25.4 mm |
Drill Style | Jobber |
Overall Length | 2 in |
Diameter - Decimal | 0.078125 in |
No. of Flutes | 2 |
Coating | TiN |
Point Angle | 135 degree |
Diameter - Fraction | 5/64 in |
Material | HSS-CO 8% (M42) |
Shank Length - Metric | 25.4 mm |
Shank Size - Metric | 1.98 mm |
Weight | 0.1 LB |
EAN or UPC | 662355540084 |
