Skip to content Skip to navigation menu
Chicago-Latrobe54007

54007

2550 1/16 COB HD JOBBER DRILL
Item #103888569
  • 1/16 in Diameter
  • 1.875 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe54007
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/16 in Diameter
  • 1.875 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Type Straight
Coating TiN
No. of Flutes 2
Shank Length 1 in
Material HSS-CO 8% (M42)
Diameter - Fraction 1/16 in
Shank Size 0.0625 in
Point Angle 135 degree
Flute Length 0.875 in
Shank Length - Metric 25.4 mm
Shank Size - Metric 1.59 mm
Diameter - Decimal 0.0625 in
Drill Style Jobber
Overall Length 1.875 in
Flute Length - Metric 22.22 mm
Weight 0.1 LB
EAN or UPC 662355540077
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison