
- #52 Diameter
- 1.875 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Flute Length - Metric | 22.22 mm |
Shank Size - Metric | 1.61 mm |
Shank Length | 1 in |
Diameter - Wire | #52 |
Point Angle | 135 degree |
Material | HSS |
Flute Length | 0.875 in |
No. of Flutes | 2 |
Shank Size | 0.0635 in |
Overall Length | 1.875 in |
Drill Style | Jobber |
Diameter - Decimal | 0.0635 in |
Shank Length - Metric | 25.4 mm |
Shank Type | Straight |
Coating | TiN |
Weight | 0.1 LB |
EAN or UPC | 662355539811 |
