
- #44 Diameter
- 2.125 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Size | 0.086 in |
Overall Length | 2.125 in |
Shank Length - Metric | 25.4 mm |
Shank Type | Straight |
Shank Size - Metric | 2.18 mm |
Shank Length | 1 in |
Flute Length | 1.125 in |
No. of Flutes | 2 |
Flute Length - Metric | 28.57 mm |
Drill Style | Jobber |
Coating | TiN |
Material | HSS |
Point Angle | 135 degree |
Diameter - Decimal | 0.086 in |
Diameter - Wire | #44 |
Weight | 0.1 LB |
EAN or UPC | 662355539736 |
